
$ 295.83 EA
Company wide:
0
in stock
Documents & Guides
HelaGuard Non-Metallic Conduit, Std. Weight, 0.50" Dia., Fine Pitch, Nylon PA6, Black, 164ft/reel
Overview
HelaGuard Non-Metallic Conduit, Std. Weight, 0.50" Dia., Fine Pitch, Nylon PA6, Black, 164ft/reel
A standard-weight corrugated conduit made of PA6 nylon that offers flexible abrasion protection for wire and cable bundles. Easy to cut and use, the material is highly resistant to solvents and oils. Combine with HelaGuard non-metallic fittings for IP66 rating or greater protection against water, wind and dirt.
Also known as: 089306384779, 166-90290, TYN16690290
Specifications
| Color: | Black |
| Diameter: | 0.500 in |
| Length: | 164 ft |
| Family / Style: | HelaGuard |
| Color: | Black |
| Length: | 164 ft |
| Diameter: | 0.500 in |
| Family / Style: | HelaGuard |