Solid Wiring Duct, 3"x2", NA, White

Item #: 1258469

Cat #: 181-00200

UPC: 089306329619

Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 3" x 2", Non-Adhesive, PVC, White, 30ft/Box

Overview

Solid Wall Wiring Duct, 3" x 2", Non-Adhesive, PVC, White, 30ft/Box

HellermannTyton’s Pro-Duct, Solid Wall wiring duct efficiently routes and protects wire and cable. Solid Wall wiring duct it designed for straight wire runs where break outs are not required. Pro-Duct, Solid Wall wiring duct is manufactured from high impact, rigid PVC, comes in standard colors of white, gray and black, and is available in 6 foot lengths.

Also known as: 089306329619, 181-00200, TYN18100200

Specifications

Width: 3 in
Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Color: White
Length: 6 ft
Height: 2 in
Material: PVC