NM Conduit, 0.38", Black, 100Ft

Item #: 1258460

Cat #: 166-90190

UPC: 089306369493

$ 124.02 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Conduit, Std. Weight, 0.38" Dia, Nylon PA6, Black, 100 ft/reel

Overview

HelaGuard Non-Metallic Conduit, Std. Weight, 0.38" Dia, Nylon PA6, Black, 100 ft/reel

A standard weight corrugated conduit made of PA6 nylon that offers flexible abrasion protection for wire and cable bundles. Easy to cut and use, the material is highly resistant to solvents and oils. Combine with HelaGuard non-metallic fittings for IP66 rating or greater protection against water, wind and dirt.

Also known as: 089306369493, 166-90190, TYN16690190

Specifications

Diameter: 0.380 in
Family / Style: HelaGuard
Diameter: 0.380 in
Family / Style: HelaGuard