
Solid Wiring Duct, 2.5"x3", NA, White
Item #: 1258457
Cat #: 181-00224
UPC: 089306398769
$ 9.20 EA
Company wide:
0
in stock
Documents & Guides
Solid Wall Wiring Duct, 2.5" x 3", Non-Adhesive, PVC, White, 120ft/Carton
Overview
Solid Wall Wiring Duct, 2.5" x 3", Non-Adhesive, PVC, White, 120ft/Carton
HellermannTyton’s Pro-Duct, Solid Wall wiring duct efficiently routes and protects wire. Solid Wall wiring duct it designed for straight wire runs where break outs are not required. Pro-Duct, Solid Wall wiring duct is manufactured from high impact, rigid PVC, comes in standard colors of white, gray and black, and is available in 6-foot lengths.
Also known as: 089306398769, 181-00224, TYN18100224
Specifications
| Width: | 2 1/2 in |
| Color: | White |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 2 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | White |
| Height: | 3 in |