NM Conduit, 0.31", Black, 164Ft

Item #: 1258452

Cat #: 166-90288

UPC: 089306384083

$ 161.72 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Conduit, Std. Weight, 0.31" Dia., Fine Pitch, Nylon PA6, Black, 164ft/reel

Overview

HelaGuard Non-Metallic Conduit, Std. Weight, 0.31" Dia., Fine Pitch, Nylon PA6, Black, 164ft/reel

A standard-weight corrugated conduit made of PA6 nylon that offers flexible abrasion protection for wire and cable bundles. Easy to cut and use, the material is highly resistant to solvents and oils. Combine with HelaGuard non-metallic fittings for IP66 rating or greater protection against water, wind and dirt.

Also known as: 089306384083, 166-90288, TYN16690288

Specifications

Color: Black
Diameter: 0.310 in
Length: 164 ft
Family / Style: HelaGuard
Color: Black
Length: 164 ft
Diameter: 0.310 in
Family / Style: HelaGuard