
Solid Wiring Duct, 2.5"x3", ADH, Gray
Item #: 1258449
Cat #: 181-00223
UPC: 089306333647
$ 11.20 EA
Company wide:
0
in stock
Documents & Guides
Solid Wall Wiring Duct, 2.5" x 3", Adhesive, PVC, Gray, 30ft/Box
Overview
Solid Wall Wiring Duct, 2.5" x 3", Adhesive, PVC, Gray, 30ft/Box
HellermannTyton Solid Wall Duct efficiently routes and protects wire. It is designed for straight wire runs where break-outs are not required. Manufactured from high impact, rigid PVC, it comes in six-foot lengths. Pressure-sensitive, rubber-based adhesive backing aids in temporary positioning.
Also known as: 089306333647, 181-00223, TYN18100223
Specifications
| Width: | 2 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 2 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Gray |
| Height: | 3 in |