NM Conduit, 1.5", Black, 50Ft

Item #: 1258448

Cat #: 166-90201

UPC: 089306369509

Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Conduit, Light Weight, 1.50" Dia, PA6, Black, 50 ft/Std. Reel

Overview

HelaGuard Non-Metallic Conduit, Light Weight, 1.50" Dia, PA6, Black, 50 ft/Std. Reel

Lightweight nylon corrugated conduit provides high flexibility and good mechanical protection of wire and cable bundles, especially useful in smaller bend radius tight-fit applications. PA6 material offers high resistance to oils and solvents, along with good abrasion protection. Combine with HelaGuard non-metallic fittings for IP66 rating or greater protection against water, wind and dirt.

Also known as: 089306369509, 166-90201, TYN16690201

Specifications

Color: Black
Diameter: 1.500 in
Family / Style: HelaGuard
Color: Black
Family / Style: HelaGuard
Diameter: 1.500 in