Solid Wiring Duct, 2"x4", NA, White

Item #: 1258443

Cat #: 181-24001

UPC: 089306312871

$ 10.72 EA
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 2" x 4", Non-Adhesive, PVC, White, 30ft/Box

Overview

Solid Wall Wiring Duct, 2" x 4", Non-Adhesive, PVC, White, 30ft/Box

HellermannTyton’s Pro-Duct, Solid Wall wiring duct efficiently routes and protects wire. Solid Wall wiring duct it designed for straight wire runs where break outs are not required. Pro-Duct, Solid Wall wiring duct is manufactured from high impact, rigid PVC, comes in standard colors of white, gray and black, and is available in 6-foot lengths.

Also known as: 089306312871, 181-24001, TYN18124001

Specifications

Width: 2 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC