NM Conduit, 1.25", Black, 50Ft

Item #: 1258434

Cat #: 166-90206

UPC: 089306370680

Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Conduit, Flame Retardant, Std Wt, 1.25" Dia, PA6-FR, Black, 50 ft/Std. Reel

Overview

HelaGuard Non-Metallic Conduit, Flame Retardant, Std Wt, 1.25" Dia, PA6-FR, Black, 50 ft/Std. Reel

A standard weight corrugated conduit made of a flame retardant material for use in applications in which high fire protection and low flammability are primary requirements. Easy to cut and use, the material is highly resistant to solvents and oils. Combine with HelaGuard Non-Metallic Fittings for IP66 rating or greater protection against water, wind and dirt.

Also known as: 089306370680, 166-90206, TYN16690206

Specifications

Diameter: 1.250 in
Family / Style: HelaGuard
Diameter: 1.250 in
Family / Style: HelaGuard