NM Conduit, 0.75", Black, 100Ft

Item #: 1258430

Cat #: 166-90204

UPC: 089306370673

$ 349.50 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Conduit, Flame Retardant, Std Wt, 0.75" Dia, PA6-FR, Bk, 100 ft/Std. Reel

Overview

HelaGuard Non-Metallic Conduit, Flame Retardant, Std Wt, 0.75" Dia, PA6-FR, Bk, 100 ft/Std. Reel

A standard weight corrugated conduit made of a flame retardant material for use in applications in which high fire protection and low flammability are primary requirements. Easy to cut and use, the material is highly resistant to solvents and oils. Combine with HelaGuard Non-Metallic Fittings for IP66 rating or greater protection against water, wind and dirt.

Also known as: 089306370673, 166-90204, TYN16690204

Specifications

Diameter: 0.750 in
Color: Black
Family / Style: HelaGuard
Diameter: 0.750 in
Family / Style: HelaGuard
Color: Black