HelaGuard Non-Metallic Conduit, 1", Black

Item #: 1258421

Cat #: 166-11811

UPC: 089306369776

$ 412.99 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Conduit, Double Slit, Std Wt, 1.00" Dia, Nylon PA6, Black, 82 ft/Std. Reel

Overview

HelaGuard Non-Metallic Conduit, Double Slit, Std Wt, 1.00" Dia, Nylon PA6, Black, 82 ft/Std. Reel

A standard weight corrugated conduit with two slit openings that eases installation and maintenance of wire and cable bundles. The interlocking construction is excellent for retrofitting projects. PA6 material is highly resistant to solvents and oils, and offers UV and abrasion resistance.

Also known as: 089306369776, 166-11811, TYN16611811

Specifications

Diameter: 1 in
Color: Black
Family / Style: HelaGuard
Diameter: 1 in
Family / Style: HelaGuard
Color: Black