Solid Wiring Duct, 2"x1", ADH, Gray

Item #: 1258420

Cat #: 181-00499

UPC: 089306317081

$ 6.34 EA
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 2" x 1", Adhesive, PVC, Gray, 120ft/Carton

Overview

Solid Wall Wiring Duct, 2" x 1", Adhesive, PVC, Gray, 120ft/Carton

HellermannTyton Solid Wall Duct efficiently routes and protects wire. It is designed for straight wire runs where break-outs are not required. Manufactured from high impact, rigid PVC, it comes in six-foot lengths. Pressure-sensitive, rubber-based adhesive backing aids in temporary positioning.

Also known as: 089306317081, 181-00499, TYN18100499

Specifications

Width: 2 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC