HelaGuard Non-Metallic Conduit, 0.38", Black

Item #: 1258417

Cat #: 166-11808

UPC: 089306369745

$ 240.51 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Conduit, Double Slit, Std Wt, 0.38" Dia, Nylon PA6, Black, 164 ft/Std. Reel

Overview

HelaGuard Non-Metallic Conduit, Double Slit, Std Wt, 0.38" Dia, Nylon PA6, Black, 164 ft/Std. Reel

A standard weight corrugated conduit with two slit openings that eases installation and maintenance of wire and cable bundles. The interlocking construction is excellent for retrofitting projects. PA6 material is highly resistant to solvents and oils, and offers UV and abrasion resistance.

Also known as: 089306369745, 166-11808, TYN16611808

Specifications

Color: Black
Diameter: 0.380 in
Family / Style: HelaGuard
Color: Black
Family / Style: HelaGuard
Diameter: 0.380 in