
Solid Wiring Duct, 1.5"x2", NA, Gray
Item #: 1258410
Cat #: 181-15200
UPC: 089306329596
$ 7.26 EA
Company wide:
0
in stock
Documents & Guides
Solid Wall Wiring Duct, 1.5" x 2", Non-Adhesive, PVC, Gray, 30ft/Box
Overview
Solid Wall Wiring Duct, 1.5" x 2", Non-Adhesive, PVC, Gray, 30ft/Box
HellermannTyton’s Pro-Duct, Solid Wall wiring duct efficiently routes and protects wire. Solid Wall wiring duct it designed for straight wire runs where break outs are not required. Pro-Duct, Solid Wall wiring duct is manufactured from high impact, rigid PVC, comes in standard colors of white, gray and black, and is available in 6-foot lengths.
Also known as: 089306329596, 181-15200, TYN18115200
Specifications
| Height: | 2 in |
| Width: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 2 in |
| Color: | Gray |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |