
Solid Wiring Duct, 1.5"x1.5", ADH, Gray
Item #: 1258398
Cat #: 181-00483
UPC: 089306364856
$ 5.95 EA
Company wide:
0
in stock
Documents & Guides
Solid Wall Wiring Duct, 1.5" x 1.5", Adhesive, PVC, Gray, 120ft/Carton
Overview
Solid Wall Wiring Duct, 1.5" x 1.5", Adhesive, PVC, Gray, 120ft/Carton
HellermannTyton’s Pro-Duct, Solid Wall wiring duct efficiently routes and protects wire and cable. Solid Wall wiring duct it designed for straight wire runs where break outs are not required. Pro-Duct, Solid Wall wiring duct is manufactured from high impact, rigid PVC, comes in standard colors of white, gray and black, and is available in 6 foot lengths.
Also known as: 089306364856, 181-00483, TYN18100483
Specifications
| Height: | 1 1/2 in |
| Width: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Color: | Gray |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |