Solid Wiring Duct, 1"x3", NA, White

Item #: 1258388

Cat #: 181-13001

UPC: 089306387824

$ 6.36 EA
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 1" x 3", Non-Adhesive, PVC, White, 120ft/Carton

Overview

Solid Wall Wiring Duct, 1" x 3", Non-Adhesive, PVC, White, 120ft/Carton

HellermannTyton’s Pro-Duct, Solid Wall wiring duct efficiently routes and protects wire. Solid Wall wiring duct it designed for straight wire runs where break outs are not required. Pro-Duct, Solid Wall wiring duct is manufactured from high impact, rigid PVC, comes in standard colors of white, gray and black, and is available in 6-foot lengths.

Also known as: 089306387824, 181-13001, TYN18113001

Specifications

Width: 1 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in