Solid Wall Wiring Duct, 1"x3", NA, Gray

Item #: 1258384

Cat #: 181-00136

UPC: 089306406693

$ 6.36 EA
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 1" x 3", Non-Adhesive, PVC, Gray, 120ft/Carton

Overview

Solid Wall Wiring Duct, 1" x 3", Non-Adhesive, PVC, Gray, 120ft/Carton

HellermannTyton’s Pro-Duct, Solid Wall wiring duct efficiently routes and protects wire. Solid Wall wiring duct it designed for straight wire runs where break outs are not required. Pro-Duct, Solid Wall wiring duct is manufactured from high impact, rigid PVC, comes in standard colors of white, gray and black, and is available in 6-foot lengths.

Also known as: 089306406693, 181-00136, TYN18100136

Specifications

Width: 1 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in