Metallic Locknuts, 2"

Item #: 1258381

Cat #: 166-90467

UPC: 089306391937

$ 35.23 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Metallic Locknuts, 2" NPT Thread, 2" Dia, PA66, NPB Metal, 2/pkg

Overview

HelaGuard Metallic Locknuts, 2" NPT Thread, 2" Dia, PA66, NPB Metal, 2/pkg

Locknuts work with metric threaded fittings or knockout entries.

Also known as: 089306391937, 166-90467, TYN16690467

Specifications

Diameter: 2 in
Diameter: 2 in