Metallic Locknuts, 1.5"

Item #: 1258378

Cat #: 166-90359

UPC: 089306383420

$ 52.08 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Metallic Locknuts, 1.5" NPT Thread, 1.5" Dia, PA66, NPB Metal, 4/pkg

Overview

HelaGuard Metallic Locknuts, 1.5" NPT Thread, 1.5" Dia, PA66, NPB Metal, 4/pkg

Locknuts work with metric threaded fittings or knockout entries.

Also known as: 089306383420, 166-90359, TYN16690359

Specifications

Diameter: 1.500 in
Diameter: 1.500 in