Metallic Locknuts, 1.25"

Item #: 1258376

Cat #: 166-90358

UPC: 089306383413

$ 42.28 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Metallic Locknuts, 1.25" NPT Thread, 1.25" Dia, PA66, NPB Metal, 4/pkg

Overview

HelaGuard Metallic Locknuts, 1.25" NPT Thread, 1.25" Dia, PA66, NPB Metal, 4/pkg

Locknuts work with metric threaded fittings or knockout entries.

Also known as: 089306383413, 166-90358, TYN16690358

Specifications

Diameter: 1.250 in
Diameter: 1.250 in