Solid Wiring Duct, 1"x1", ADH, Black

Item #: 1258373

Cat #: 181-00492

UPC: 089306273875

Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 1" x 1", Adhesive, PVC, Black, 30ft/Box

Overview

Solid Wall Wiring Duct, 1" x 1", Adhesive, PVC, Black, 30ft/Box

HellermannTyton Solid Wall Duct efficiently routes and protects wire. It is designed for straight wire runs where break-outs are not required. Manufactured from high impact, rigid PVC, it comes in six-foot lengths. Pressure-sensitive, rubber-based adhesive backing aids in temporary positioning.

Also known as: 089306273875, 181-00492, TYN18100492

Specifications

Width: 1 in
Color: Black
Height: 1 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 1 in
Length: 6 ft
Color: Black
Material: PVC