HelaGuard Metallic Conduit, 0.5"

Item #: 1258372

Cat #: 166-90836

UPC: 089306403616

Call for price
Company wide:
0 in stock
Documents & Guides
HelaGuard Metallic Conduit, Extra Flexible, 0.50" (20mm) Dia, SS316, Metal, 82 ft/reel

Overview

HelaGuard Metallic Conduit, Extra Flexible, 0.50" (20mm) Dia, SS316, Metal, 82 ft/reel

A highly flexible stainless steel conduit used in constrained spaces and highly corrosive environments. SSU conduit is inherently low fire hazard, provides high mechanical strength and is anti-static. Designed for use where an extra flexible stainless steel conduit is needed in machinery, instrumentation and security within harsh environments or extreme temperature conditions. Use with FU-M series metallic fittings for IP40 ingress ratings or FSU-E conduit endcap inserts for a smooth entry point into conduit.

Also known as: 089306403616, 166-90836, TYNSSU2025M

Specifications

No Specifications Available