Solid Wiring Duct, .75"x.75", ADH, Gray

Item #: 1258365

Cat #: 181-75752

UPC: 089306313410

$ 5.31 EA
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, .75" x .75", Adhesive, PVC, Gray, 30ft/Box

Overview

Solid Wall Wiring Duct, .75" x .75", Adhesive, PVC, Gray, 30ft/Box

HellermannTyton Solid Wall Duct efficiently routes and protects wire. It is designed for straight wire runs where break-outs are not required. Manufactured from high impact, rigid PVC, it comes in six-foot lengths. Pressure-sensitive, rubber-based adhesive backing aids in temporary positioning.

Also known as: 089306313410, 181-75752, TYN18175752

Specifications

Width: 3/4 in
Height: 3/4 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3/4 in
Color: Gray
Length: 6 ft
Height: 3/4 in
Material: PVC