Solid Wiring Duct, 1/2"x1", NA, Gray

Item #: 1258363

Cat #: 181-05100

UPC: 089306312154

$ 5.31 EA
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, .5" x 1", Non-Adhesive, PVC, Gray, 30ft/Box

Overview

Solid Wall Wiring Duct, .5" x 1", Non-Adhesive, PVC, Gray, 30ft/Box

HellermannTyton’s Pro-Duct, Solid Wall wiring duct efficiently routes and protects wire. Solid Wall wiring duct it designed for straight wire runs where break outs are not required. Pro-Duct, Solid Wall wiring duct is manufactured from high impact, rigid PVC, comes in standard colors of white, gray and black, and is available in 6-foot lengths.

Also known as: 089306312154, 181-05100, TYN18105100

Specifications

Width: 1/2 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 1/2 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC