Solid Wiring Duct, .5"x.5", NA, White

Item #: 1258361

Cat #: 181-05503

UPC: 089306312161

$ 4.27 EA
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, .5" x .5", Non-Adhesive, PVC, White, 30ft/Box

Overview

Solid Wall Wiring Duct, .5" x .5", Non-Adhesive, PVC, White, 30ft/Box

HellermannTyton’s Pro-Duct, Solid Wall wiring duct efficiently routes and protects wire. Solid Wall wiring duct it designed for straight wire runs where break outs are not required. Pro-Duct, Solid Wall wiring duct is manufactured from high impact, rigid PVC, comes in standard colors of white, gray and black, and is available in 6-foot lengths.

Also known as: 089306312161, 181-05503, TYN18105503

Specifications

Height: 1/2 in
Width: 1/2 in
Color: White
Material: PVC
Length: 6 ft
Height: 1/2 in
Color: White
Length: 6 ft
Width: 1/2 in
Material: PVC