HelaGuard Metal Locknuts, 32mm

Item #: 1258354

Cat #: 166-50173

UPC: 089306383185

Company wide:
0 in stock
Documents & Guides
HelaGuard Metal Locknuts, Metric Thread, 32mm, Nickel Plated Brass, Silver, 2/pkg

Overview

HelaGuard Metal Locknuts, Metric Thread, 32mm, Nickel Plated Brass, Silver, 2/pkg

Locknuts work with metric threaded fittings or knockout entries.

Also known as: 089306383185, 166-50173, TYN16650173

Specifications

Material: Brass
Diameter: 32 mm
Family / Style: HelaGuard
Finish: Nickel Plated
Material: Brass
Family / Style: HelaGuard
Diameter: 32 mm
Finish: Nickel Plated