
Slotted Wall Wiring Duct, 2.5"x3", NA, Blue
Item #: 1258351
Cat #: 181-23091
UPC: 089306418825
Company wide:
0
in stock
Documents & Guides
Slotted Wall Wiring Duct, 2.5" x 3", Non-Adhesive, PVC, Intrinsic Blue, 120 ft/carton
Overview
Slotted Wall Wiring Duct, 2.5" x 3", Non-Adhesive, PVC, Intrinsic Blue, 120 ft/carton
Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.
Also known as: 089306418825, 181-23091, TYN18123091
Specifications
| Width: | 2 1/2 in |
| Color: | Blue |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 2 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Blue |
| Height: | 3 in |