Smooth Tubing Clip, 0.5", Black

Item #: 1258338

Cat #: 166-90375

UPC: 089306410294

Company wide:
0 in stock
Documents & Guides
HelaGuard AFCP Smooth Tubing Clip, 0.50" Dia, PA66, Black, 10/pkg

Overview

HelaGuard AFCP Smooth Tubing Clip, 0.50" Dia, PA66, Black, 10/pkg

Conduit Clips clamp onto corrugated conduits and tubing to secure. Nylon material resists corrosion and chemicals. Can also be used on C-shaped DIN rails.

Also known as: 089306410294, 166-90375, TYN16690375

Specifications

No Specifications Available