Slotted Wall Wiring Duct, 1"x2", NA, Black

Item #: 1258335

Cat #: 181-00024

UPC: 089306262343

$ 6.43 EA
Company wide:
0 in stock
Documents & Guides
Slotted Wall Wiring Duct, 1" x 2", Non-Adhesive, PVC, Black, 120 ft/carton

Overview

Slotted Wall Wiring Duct, 1" x 2", Non-Adhesive, PVC, Black, 120 ft/carton

Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.

Also known as: 089306262343, 181-00024, TYN18100024

Specifications

Height: 2 in
Width: 1 in
Color: Black
Material: PVC
Length: 6 ft
Height: 2 in
Color: Black
Length: 6 ft
Width: 1 in
Material: PVC