Slotted Wiring Duct, 1"x2", ADH, White

Item #: 1258332

Cat #: 181-12012

UPC: 089306315360

$ 7.82 EA
Company wide:
0 in stock
Documents & Guides
Slotted Wall Wiring Duct, 1" x 2", Adhesive, PVC, White, 30ft/box

Overview

Slotted Wall Wiring Duct, 1" x 2", Adhesive, PVC, White, 30ft/box

HellermannTyton Slotted Wall Duct features breakaway fingers that provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a wider opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts. Pressure-sensitive, rubber-based adhesive backing aids in temporary positioning.

Also known as: 089306315360, 181-12012, TYN18112012

Specifications

Height: 2 in
Width: 1 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 1 in
Material: PVC