
Slotted Wall Wiring Duct, NMH, 1.5"x3", Black
Item #: 1258328
Cat #: 181-15301
UPC: 089306315155
$ 8.67 EA
Company wide:
0
in stock
Documents & Guides
Slotted Wall Wiring Duct, No Mounting Holes, 1.5" x 3", PVC, Black, 120ft/Carton
Overview
Slotted Wall Wiring Duct, No Mounting Holes, 1.5" x 3", PVC, Black, 120ft/Carton
Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a wider opening is required. The lower score line allows the sidewall to be smoothly cut for joints and "T's".
Also known as: 089306315155, 181-15301, TYN18115301
Specifications
| Width: | 1 1/2 in |
| Color: | Black |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Black |
| Height: | 3 in |