Slotted Wiring Duct, 4"x4", NA, Black

Item #: 1258316

Cat #: 181-44020

UPC: 089306291886

$ 11.82 EA
Company wide:
0 in stock
Documents & Guides
Slotted Wall Wiring Duct, 4" x 4", Non-Adhesive, PVC, Black, 120ft/Carton

Overview

Slotted Wall Wiring Duct, 4" x 4", Non-Adhesive, PVC, Black, 120ft/Carton

Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.

Also known as: 089306291886, 181-44020, TYN18144020

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Black
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC