Hazardous LT Comp Fitting, 0.5", STR
Item #: 1258315
Cat #: 166-90562
UPC: 089306387725
Call for price
Company wide:
0
in stock
Hazardous Area Liquid-Tight Flexible Metallic Comp Fitting, Straight, M20 Metric Thread, 0.50" (20mm) Dia, Metal, 1/pkg
Overview
Hazardous Area Liquid-Tight Flexible Metallic Comp Fitting, Straight, M20 Metric Thread, 0.50" (20mm) Dia, Metal, 1/pkg
Flameproof straight gland with inner Compound Barrier offers high specification, high quality solution for EX d, EX e, and EX ta applications. ATEX and/or IEC approvals for Group I and Group II. For indoor or outdoor use applications in Zone 1, Zone 2, Zone 21 and Zone 22 Hazardous areas. Nickel plated brass compression style fitting suitable for knockouts and NPT or Metric threaded entries for IP66 + IP67 + IP68 + IP69 ingress ratings. Use with LTP / LTPHC / LTPPU / LTBRDP / LTBRDLFH / and LTPLFH metallic conduit.
Also known as: 089306387725, 166-90562, TYNLTP20M20EXD
Specifications
No Specifications Available