
Hazardous LT Comp Fitting, 1", STR
Item #: 1258306
Cat #: 166-90564
UPC: 089306403135
Call for price
Company wide:
0
in stock
Hazardous Area Liquid-Tight Flexible Metallic Comp Fitting, Insulated Throat, Straight, M32 Metric Thread, 1.0" (32mm) Dia, Metal, 1/pkg
Overview
Hazardous Area Liquid-Tight Flexible Metallic Comp Fitting, Insulated Throat, Straight, M32 Metric Thread, 1.0" (32mm) Dia, Metal, 1/pkg
Flameproof straight gland with inner Compound Barrier offers high specification, high quality solution for EX d, EX e, and EX ta applications. ATEX and/or IEC approvals for Group I and Group II. For indoor or outdoor use applications in Zone 1, Zone 2, Zone 21 and Zone 22 Hazardous areas. Nickel plated brass compression style fitting suitable for knockouts and NPT or Metric threaded entries for IP66 + IP67 + IP68 + IP69 ingress ratings. Use with LTP / LTPHC / LTPPU / LTBRDP / LTBRDLFH / and LTPLFH metallic conduit.
Also known as: 089306403135, 166-90564, TYNLTP32M32EXD
Specifications
No Specifications Available