Heat Shrink Tubing, NA, .19" Supp/.09", Black

Item #: 1258289

Cat #: 300-73604

UPC: 089306361350

$ 154.12 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink Tubing, Non-Adh, 2:1 Shrink Ratio, .19" Supp/.09" Recov Dia, PO-X, Black, 1000ft/reel

Overview

Heat Shrink Tubing, Non-Adh, 2:1 Shrink Ratio, .19" Supp/.09" Recov Dia, PO-X, Black, 1000ft/reel

TCN20 Heat Shrink is a general purpose, thin wall tubing used to protect electrical and mechanical wiring. Polyolefin material is self extinguishing and resistant against common fluids and solvents. The low shrink temperature and mechanical strength make this tubing widely used in the electric and electronics industry. Available in a wide range of diameters up to 2.0" (50.8mm) and multiple lengths. TCN20 Heat Shrink is UL224 125 °C 600V VW-1 and RoHS.

Also known as: 089306361350, 300-73604, TYN30073604

Specifications

Type: Heat Shrink
Color: Black
Type: Heat Shrink
Color: Black