Heat Shrink Tubing, 1", 25.4/12.7, White

Item #: 1258219

Cat #: 309-60316

UPC: 089306377962

$ 33.02 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink Tubing, Mini Reel, 2:1 Shrink Ratio, 1", 25.4/12.7 Dia, PO, White, 25 ft/reel

Overview

Heat Shrink Tubing, Mini Reel, 2:1 Shrink Ratio, 1", 25.4/12.7 Dia, PO, White, 25 ft/reel

TFN21 is a highly flexible thin wall heat shrink tubing with a 2 to 1 shrink ratio and excellent flame retardant properties. In addition to providing insulation and abrasion protection for wires and cables, the polyolefin material also offers resistance to oils, solvents and chemicals. Available in mini reels, bulk reels and sticks, for small to large volume applications.

Also known as: 089306377962, 309-60316, TYN30960316

Specifications

Type: Heat Shrink
Color: White
Type: Heat Shrink
Color: White