Heat Shrink Tubing, 1", 25.4/12.7, Red

Item #: 1258218

Cat #: 309-65181

UPC: 089306361503

$ 33.02 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink Tubing, Mini Reel, 2:1 Shrink Ratio, 1", 25.4/12.7 Dia, PO, Red, 25 ft/reel

Overview

Heat Shrink Tubing, Mini Reel, 2:1 Shrink Ratio, 1", 25.4/12.7 Dia, PO, Red, 25 ft/reel

TFN21 is a highly flexible thin wall heat shrink tubing with a 2 to 1 shrink ratio and excellent flame retardant properties. In addition to providing insulation and abrasion protection for wires and cables, the polyolefin material also offers resistance to oils, solvents and chemicals. Available in mini reels, bulk reels and sticks, for small to large volume applications.

Also known as: 089306361503, 309-65181, TYN30965181

Specifications

Color: Red
Color: Red