Heat Shrink Tubing, 1/4", 6.4/2.0, Black

Item #: 1258200

Cat #: 333-41501

UPC: 089306361268

$ 332.82 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink Tubing, Bulk Reel, 3:1 Shrink Ratio, 1/4", 6.4/2.0 Dia, PO, Black, 1000 ft/reel

Overview

Heat Shrink Tubing, Bulk Reel, 3:1 Shrink Ratio, 1/4", 6.4/2.0 Dia, PO, Black, 1000 ft/reel

TFN31 series heat shrink tubing features a flexible, thin wall and highly flame retardant polyolefin material with a higher operating temperature range than general-use heat shrink tubing. and offers good resistance to solvents, oils and fuels. The 3 to 1 shrink ratio accommodates a variety of component shapes and sizes. TFN31 tubing is available in bulk reels, sticks and convenience bags (HIS-3 bags), for projects of all sizes.

Also known as: 089306361268, 333-41501, TYN33341501

Specifications

Type: Heat Shrink
Color: Black
Type: Heat Shrink
Color: Black