Heat Shrink Tubing, 1.5", 39/13, Black

Item #: 1258198

Cat #: 333-41506

UPC: 089306361282

$ 264.14 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink Tubing, Bulk Reel, 3:1 Shrink Ratio, 1.5", 39/13 Dia, PO, Black, 100 ft/reel

Overview

Heat Shrink Tubing, Bulk Reel, 3:1 Shrink Ratio, 1.5", 39/13 Dia, PO, Black, 100 ft/reel

TFN31 series heat shrink tubing features a flexible, thin wall and highly flame retardant polyolefin material with a higher operating temperature range than general-use heat shrink tubing. and offers good resistance to solvents, oils and fuels. The 3 to 1 shrink ratio accommodates a variety of component shapes and sizes. TFN31 tubing is available in bulk reels, sticks and convenience bags (HIS-3 bags), for projects of all sizes.

Also known as: 089306361282, 333-41506, TYN33341506

Specifications

Color: Black
Color: Black