Heat Shrink Tubing, 1.25", 31.8/15.9, Clear

Item #: 1258171

Cat #: 309-60320

UPC: 089306379065

$ 66.71 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Heat Shrink Tubing, Bulk Reel, 2:1 Shrink Ratio, 1.25", 31.8/15.9 Dia, PO, Clear, 100 ft/reel

Overview

Heat Shrink Tubing, Bulk Reel, 2:1 Shrink Ratio, 1.25", 31.8/15.9 Dia, PO, Clear, 100 ft/reel

TFN21 is a highly flexible thin wall heat shrink tubing with a 2 to 1 shrink ratio and excellent flame retardant properties. In addition to providing insulation and abrasion protection for wires and cables, the polyolefin material also offers resistance to oils, solvents and chemicals. Available in mini reels, bulk reels and sticks, for small to large volume applications.

Also known as: 089306379065, 309-60320, TYN30960320

Specifications

Color: Clear
Color: Clear