Heat Shrink Tubing, 3.5:1, 3.25", 85/25, Black

Item #: 1258166

Cat #: 321-50016

UPC: 089306363064

$ 60.75 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink Tubing, 4' Long Stick, Thick Wall Adhesive Lined, Up to 3.5:1, 3.25", 85/25 dia, PO, Black, 1/pkg

Overview

Heat Shrink Tubing, 4' Long Stick, Thick Wall Adhesive Lined, Up to 3.5:1, 3.25", 85/25 dia, PO, Black, 1/pkg

HA47 is a thick-wall adhesive lined heat shrink tubing for use in applications up to 1000 volts. The adhesive lining provides excellent moisture sealing and weather protection, making it suitable for above and below ground applications. Made of a polyolefin outer material, this tubing has a shrink ratio up to 3.5 to 1. The adhesive lining begins to activate as the temperature approaches 185° F (85° C).

Also known as: 089306363064, 321-50016, TYN32150016

Specifications

Type: Heat Shrink
Color: Black
Type: Heat Shrink
Color: Black