
Heat Shrink Tube, 4', 3.5:1, 2", 51/16, Black
Item #: 1258164
Cat #: 321-50014
UPC: 089306363118
$ 36.98 EA
Company wide:
399
in stock
Heat Shrink Tubing, 4' Long Stick, Thick Wall Adhesive Lined, Up to 3.5:1, 2", 51/16 dia, PO, Black
Overview
Heat Shrink Tubing, 4' Long Stick, Thick Wall Adhesive Lined, Up to 3.5:1, 2", 51/16 dia, PO, Black
HA47 is a thick-wall adhesive lined heat shrink tubing for use in applications up to 1000 volts. The adhesive lining provides excellent moisture sealing and weather protection, making it suitable for above and below ground applications. Made of a polyolefin outer material, this tubing has a shrink ratio up to 3.5 to 1. The adhesive lining begins to activate as the temperature approaches 185° F (85° C).
Also known as: 089306363118, 321-50014, TYN32150014
Specifications
| Type: | Heat Shrink Tubing |
| Color: | Black |
| Type: | Heat Shrink Tubing |
| Color: | Black |