Heat Shrink Tube, 4', 3.5:1, 1.75", 45/12, Black

Item #: 1258162

Cat #: 321-50013

UPC: 089306363088

$ 31.70 EA
Company wide:
218 in stock
Documents & Guides
Heat Shrink Tubing, 4' Long Stick, Thick Wall Adhesive Lined, Up to 3.5:1, 1.75", 45/12 dia, PO, Black

Overview

Heat Shrink Tubing, 4' Long Stick, Thick Wall Adhesive Lined, Up to 3.5:1, 1.75", 45/12 dia, PO, Black

HA47 is a thick-wall adhesive lined heat shrink tubing for use in applications up to 1000 volts. The adhesive lining provides excellent moisture sealing and weather protection, making it suitable for above and below ground applications. Made of a polyolefin outer material, this tubing has a shrink ratio up to 3.5 to 1. The adhesive lining begins to activate as the temperature approaches 185° F (85° C).

Also known as: 089306363088, 321-50013, TYN32150013

Specifications

Color: Black
Color: Black