Heat Shrink Tubing, 4:1, 1/2", 12/3, Black

Item #: 1258154

Cat #: 323-50010

UPC: 089306361800

$ 9.25 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink Tubing, 4' Long Stick, Medium Wall Adhesive Lined, Up to 4:1, 1/2", 12/3 dia, PO, Black, 6/pkg

Overview

Heat Shrink Tubing, 4' Long Stick, Medium Wall Adhesive Lined, Up to 4:1, 1/2", 12/3 dia, PO, Black, 6/pkg

MA47 is a medium wall heat shrink tubing with an adhesive lining for use in low voltage applications. The thermoplastic adhesive liner provides excellent moisture sealing and insulation protection of cable joints and terminations. Made of a polyolefin outer material, this tubing has a shrink ratio up to 4 to 1. The adhesive lining begins to activate as the temperature approaches 185° F (85° C). Individually labeled 4-foot sticks come packaged in a retail display box.

Also known as: 089306361800, 323-50010, TYN32350010

Specifications

Type: Heat Shrink, Heavy Wall
Color: Black
Type: Heat Shrink, Heavy Wall
Color: Black