Heat Shrink Tubing, 1.5", 40.0/13.0, Black

Item #: 1258146

Cat #: 318-60158

UPC: 089306363200

$ 30.27 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink Tubing, 4' Long Stick, Adhesive Lined, 3:1 Shrink Ratio, 1.5", 40.0/13.0 Dia, PO, Black, 6/pkg

Overview

Heat Shrink Tubing, 4' Long Stick, Adhesive Lined, 3:1 Shrink Ratio, 1.5", 40.0/13.0 Dia, PO, Black, 6/pkg

TAN33 is a flexible, thin wall adhesive-lined heat shrink tubing with highly flame retardant properties. The 3 to 1 shrink ratio accommodates a wide range of component shapes and diameters. The adhesive lining begins to activate as the temperature reaches 176° F (80° C), to create a strong seal against moisture and humidity.

Also known as: 089306363200, 318-60158, TYN31860158

Specifications

Type: Heat Shrink, Thin Wall
Color: Black
Type: Heat Shrink, Thin Wall
Color: Black