Convoluted Tubing, Slit, 0.63", PE, BLK

Item #: 1258030

Cat #: CTP580

UPC: 089306013907

Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Slit, 0.63" Dia, PE, Black, 5500 ft/carton

Overview

Convoluted Tubing, Slit, 0.63" Dia, PE, Black, 5500 ft/carton

HellermannTyton’s Convoluted Tubing, also known at Split Loom Tubing, provides an efficient method of routing and protecting wire harness assemblies, while reducing the chance of installation damage. With a split down the side where you can insert your wire harness, you can just easily install Convoluted Tubing without removal of the entire assembly. It can also serve to protect valuable hoses and cables. Convoluted tubing offer’s excellent protection against vibration wear, water, snow, ice and the effects of heat, cold and sunlight on cables and wires.

Also known as: 089306013907, CTP580, TYNCTP580

Specifications

Diameter: 0.630 in
Color: Black
Diameter: 0.630 in
Color: Black