Convoluted Tubing, Slit, 0.5", PE, BLK

Item #: 1258029

Cat #: CTP120

UPC: 089306013730

Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Slit, .5" Dia, PE, Black, 8500 ft/carton

Overview

Convoluted Tubing, Slit, .5" Dia, PE, Black, 8500 ft/carton

HellermannTyton’s Convoluted Tubing, also known at Split Loom Tubing, provides an efficient method of routing and protecting wire harness assemblies, while reducing the chance of installation damage. With a split down the side where you can insert your wire harness, you can just easily install Convoluted Tubing without removal of the entire assembly. It can also serve to protect valuable hoses and cables. Convoluted tubing offer’s excellent protection against vibration wear, water, snow, ice and the effects of heat, cold and sunlight on cables and wires.

Also known as: 089306013730, CTP120, TYNCTP120

Specifications

Color: Black
Diameter: 0.500 in
Color: Black
Diameter: 0.500 in