Convoluted Tubing, Slit, 0.25", BLK/GRY

Item #: 1258026

Cat #: CTN140STD

UPC: 089306114963

$ 0.26 EA
Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Slit, .25" Dia, PA6, Black with Gray Stripe, 3200 ft/carton

Overview

Convoluted Tubing, Slit, .25" Dia, PA6, Black with Gray Stripe, 3200 ft/carton

HellermannTyton’s Convoluted Tubing, also known at Split Loom Tubing, provides an efficient method of routing and protecting wire harness assemblies, while reducing the chance of installation damage. With a split down the side where you can insert your wire harness, you can just easily install Convoluted Tubing without removal of the entire assembly. It can also serve to protect valuable hoses and cables. Convoluted tubing offer’s excellent protection against vibration wear, water, snow, ice and the effects of heat, cold and sunlight on cables and wires.

Also known as: 089306114963, CTN140STD, TYNCTN140STD

Specifications

Color: Black/Gray
Diameter: 0.250 in
Color: Black/Gray
Diameter: 0.250 in