Braided Sleeving (Halar), 0.75", Black

Item #: 1257995

Cat #: 170-03106

UPC: 089306338154

Company wide:
0 in stock
Documents & Guides
Plenum Rated Expandable Braided Sleeving (Halar), .75" Dia, Black, 75ft/reel

Overview

Plenum Rated Expandable Braided Sleeving (Halar), .75" Dia, Black, 75ft/reel

Halar self-extinguishing sleeving is used where flammability, high temperature endurance and low outgassing are the primary concern. This sleeving is made from strands of high temperature, flame resistant Halar monofilaments that are able to resist a wide range of corrosive chemicals and organic solvents. Its low flame spread and smoke generation properties make it the perfect option for use in technologically advanced applications, such as those in the automotive, aerospace and vital military markets.

Also known as: 089306338154, 170-03106, TYN17003106

Specifications

Diameter: 3/4 in
Color: Black
Length: 75 ft
Material: HALAR
Diameter: 3/4 in
Length: 75 ft
Color: Black
Material: HALAR