Braided Sleeving (Halar), 0.25", Black

Item #: 1257989

Cat #: 170-03100

UPC: 089306338123

Company wide:
0 in stock
Documents & Guides
Plenum Rated Expandable Braided Sleeving (Halar), .25" Dia, Black, 200 ft/reel

Overview

Plenum Rated Expandable Braided Sleeving (Halar), .25" Dia, Black, 200 ft/reel

Halar self-extinguishing sleeving is used where flammability, high temperature endurance and low outgassing are the primary concern. This sleeving is made from strands of high temperature, flame resistant Halar monofilaments that are able to resist a wide range of corrosive chemicals and organic solvents. Its low flame spread and smoke generation properties make it the perfect option for use in technologically advanced applications, such as those in the automotive, aerospace and vital military markets.

Also known as: 089306338123, 170-03100, TYN17003100

Specifications

Color: Black
Diameter: 1/4 in
Material: HALAR
Length: 200 ft
Color: Black
Material: HALAR
Diameter: 1/4 in
Length: 200 ft